Learn More
Description
- Characteristic: Acidic
- Color: Clear – pale yellow
- Appearance: Clear
- pH (1% solution) : 0.86 – 2.86
- Conductivity (1% solution): 5.1 – 9.1 mS
Specifications
Specifications
| Form | Liquid |
| pH | 2 |
| Sterility | Non-sterile |
| Appearance | Clear |
| Content And Storage | 89.6°C to 194°C |
| For Use With (Application) | For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.8 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.