Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 2 Phosphoric/Citric Acid Cleaner/Descaler

Catalog No. 19546877 Shop All VAI Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Sterility
19-546-877 30 gal. Sterile
19-546-876 30 gal. Non-sterile
19-546-878 55 gal. Non-sterile
19-546-874 1 gal. Non-sterile
19-546-879 55 gal. Sterile
19-546-880 5 gal. Non-sterile
19-546-881 5 gal. Sterile
19-546-875 1 gal. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-546-877 Supplier VAI Supplier No. PC230G02
Add to Cart
Add to Cart

Process2Clean 2 is a phosphoric acid cleaning detergent with wetting agents is an effective acid cleaning agent. Ideal for most all inorganic soil loads. Routine use of this product reduces corrosion, pitting, and rusting.

  • Characteristic: Acidic
  • Color: Clear – pale yellow
  • Appearance: Clear
  • pH (1% solution) : 0.86 – 2.86
  • Conductivity (1% solution): 5.1 – 9.1 mS

Specifications

Form Liquid
pH 2
Sterility Sterile
Appearance Clear
Content And Storage 89.6°C to 194°C
For Use With (Application) For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries
Volume (English) 30 gal.
Volume (Metric) 113.6 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.