Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 3 Hydroxyacetic Acid Cleaner

Catalog No. 19546883 Shop All VAI Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Sterility
19-546-883 1 gal. Sterile
19-546-882 1 gal. Non-sterile
19-546-886 55 gal. Non-sterile
19-546-885 30 gal. Sterile
19-546-884 30 gal. Non-sterile
19-546-887 55 gal. Sterile
19-546-888 5 gal. Non-sterile
19-546-889 5 gal. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-546-883 Supplier VAI Supplier No. PC31G02
Add to Cart
Add to Cart

Process2Clean 3 is a hydroxyacetic acid detergent/descaler with wetting agents. P2C 3 is an environmentally friendly cleaner/descaler that is extremely effective in removing inorganic soils and free metals as well as reducing corrosion, pitting, and rusting.

  • Characteristic: Acidic
  • Clarity: Clear
  • Appearance: Clear – pale yellow
  • pH (1% solution) : 1.67 – 3.67
  • Acidity: 17.0 – 27.0%

Specifications

Form Liquid
pH 2.8
Sterility Sterile
Appearance Clear
Content And Storage 89.6°C to 194°C
For Use With (Application) For automation cleaning (CIP) requirements in the pharmaceutical, biotechnology, Cosmetic, medical device, food and beverage industries
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.