Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 4 High-Foaming Detergent

Catalog No. 19546891 Shop All VAI Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Sterility
19-546-891 1 gal. Sterile
19-546-895 55 gal. Sterile
19-546-893 30 gal. Sterile
19-546-892 30 gal. Non-sterile
19-546-890 1 gal. Non-sterile
19-546-896 5 gal. Non-sterile
19-546-894 55 gal. Non-sterile
19-546-897 5 gal. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-546-891 Supplier VAI Supplier No. PC41G02
Add to Cart
Add to Cart

Process2Clean 4 High-Foaming Detergent is a neutral pH general purpose cleaning detergent with elevated levels of wetting agents. It can be used as a stand-alone cleaner or as an additive to alkaline cleaners to enhance their cleaning capabilities.

  • Characteristic: Mild detergent
  • Clarity: Clear
  • Appearance: Yellow
  • pH (1% solution) : 8.0 – 10.0
  • Conductivity (1% solution): 0.8 – 2.1 mS

Specifications

Form Liquid
pH 9
Sterility Sterile
Appearance Yellow
Content And Storage 89.6°C to 194°C
For Use With (Application) For low energy agitate immersion systems, pressure spray/form, or manual washing
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.