Learn More
Description
- Characteristic: Neutral pH
- Clarity: Clear
- Appearance: Yellow
- pH (1% solution) : 7.5 – 9.0
- Conductivity (1% solution): 0.05 – 0.20 mS
Specifications
Specifications
| Form | Liquid |
| pH | 8.4 |
| Sterility | Non-sterile |
| Appearance | Pale Yellow |
| For Use With (Application) | For high/low energy clean-in-place products, recirculation/high pressure cleaning |
| Volume (English) | 5 gal. |
| Volume (Metric) | 18.9 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.