Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WFI Quality Water, VAI
GREENER_CHOICE

Catalog No. 19546959 Shop All VAI Products
Change view
Click to view available options
Quantity:
1 gal. (3.8 L)
16 oz. (473 mL)
2 gal. (7.6 L)
325 mL (11 oz.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-546-959 1 gal. (3.8 L)
19-547-155 325 mL (11 oz.)
19-546-958 16 oz. (473 mL)
19-546-961 2 gal. (7.6 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-546-959 Supplier VAI Supplier No. VAIWFI1G
Add to Cart
Add to Cart

A bulk injection grade WFI Quality Water for use in the dilution of disinfectant concentrates and lubrication of process lines and moving parts.

  • Filled in an ISO 5 (Grade A/B, Former Class 100) operation
  • Filtered at 0.2 microns
  • Components are air washed with 0.2 micron filtered air before assembly
  • Lot sterility tested according to current USP compendium
  • Lot tested for endotoxins

Specifications

Format Liquid
Quantity 1 gal. (3.8 L)
Volume (English) 1 gal.
ShelfLife 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.