Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valco™ Precision Sampling Syringe, Magnum Series, Sold by MilliporeSigma™ Supelco™

Catalog No. 111008477 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-100-8477 100 mL
11-100-3155 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8477 Supplier MilliporeSigma Supelco Supplier No. 21736
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for collection, trace analysis, and sample concentration of environmental contaminants

  • Pressure-Lok series syringe allows sampling and storage of samples up to 500 mL
  • A low-dead volume, removable needle is used
  • Rotary valve allows on-site sampling for later analysis
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (Barrel)
Description Magnum Series
Diameter (English) Inner Needle 0.023 in.
Diameter (English) Outer Needle 0.035 in.
For Use With (Application) Collection, Trace Analysis and Sample Concentration of Environmental Contaminants
Length (English) Needle 2 in.
Product Type Precision Sampling Syringe
Quantity 1 Ea.
Volume (Metric) 100 mL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.