Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valco™ Precision Sampling Syringe, Series A-2, Sold by MilliporeSigma™ Supelco™

Catalog No. 111020882 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2 mL
5 mL
10 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-102-0882 25 μL
11-101-6129 50 μL
11-101-0730 100 μL
11-101-0731 250 μL
11-101-0732 500 μL
11-102-0876 1 mL
11-101-0671 2 mL
11-101-0628 5 mL
11-101-0629 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-102-0882 Supplier MilliporeSigma Supelco Supplier No. 22268
Add to Cart
Add to Cart

An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids

  • Push-button valve allows instantaneous injection
  • Great for small-volume, volatile samples
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description Series A-2
Diameter (English) Inner Needle 0.005 in.
Diameter (English) Outer Needle 0.028 in.
Length (English) Needle 2 in.
Product Type Precision Sampling Syringe
Max. Pressure 250 psi
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 25 μL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.