Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valco™ Precision Sampling Syringe, Series A, Sold by MilliporeSigma™ Supelco™

Numéro de catalogue. 111010669 missing translation for 'brandsLinkText'
Modifier l'affichage
Click to view available options
Volume (Metric):
500 μL
1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric)
11-101-0669 1 mL
11-101-0668 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 11-101-0669 Fournisseur MilliporeSigma Supelco Code fournisseur 22264
Ajouter au panier
Ajouter au panier

Allows storage of sample within the syringe. Rotary valve in the needle hub for pre-pressurization of the sample prior to injection.

TRUSTED_SUSTAINABILITY

Spécifications

Material Stainless Steel (Tip)
Description Series A
Diameter (English) Inner Needle 0.012 in.
Diameter (English) Outer Needle 0.029 in.
Length (English) Needle 2.25 in.
Product Type Precision Sampling Syringe
Max. Pressure 250 psi
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 1 mL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Afficher plus de résultats Afficher moins de résultats

Valco is a registered trademark of Valco Instruments Co. Inc.

missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.