Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valco™ Precision Sampling Syringe, Series A, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213637 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
500 μL
1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-0668 500 μL
11-101-0669 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0668 Supplier MilliporeSigma Supelco Supplier No. 22263
Only null left
Add to Cart
Add to Cart

Allows storage of sample within the syringe. Rotary valve in the needle hub for pre-pressurization of the sample prior to injection.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description Series A
Diameter (English) Inner Needle 0.012 in.
Diameter (English) Outer Needle 0.029 in.
Length (English) Needle 2.25 in.
Product Type Precision Sampling Syringe
Max. Pressure 250 psi
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 500 μL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.