Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valco™ Precision Sampling Syringe, Series C, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011134 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-1134 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1134 Supplier MilliporeSigma Supelco Supplier No. 22280
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A heavy duty gas syringe featuring a positive rear plunger stop and a special low-dead volume, removable needle.

  • No sample storage capacity
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description Series C
Diameter (English) Inner Needle 0.012 in.
Diameter (English) Outer Needle 0.029 in.
Length (English) Needle 2 in.
Product Type Precision Sampling Syringe
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 1 mL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.