Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valiant™ N3200 Series Powder-Free Nitrile 3.5 mil Exam Gloves, Blue

Catalog No. 19444005
Change view
Click to view available options
Size:
X-Small
Small
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-444-005 X-Small
19-444-006 Small
19-444-008 Large
19-444-009 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-444-005 Supplier Valiant™ Supplier No. N3200XS
This item is not returnable. View return policy

Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs, and blood-borne pathogens. Durable, dependable, and stretchy nitrile with a comfortable fit and feel.

  • Nitrile
  • Exceptional tactile sensitivity
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Chemo-rated
  • Color: Blue
  • Texture: Fingertip
  • Palm Thickness: 2.5 mil
  • Fingertip Thickness: 3.5 mil
  • Length: Standard (240 mm)
  • Cuff: Beaded

Specifications

Certifications/Compliance ASTM 1639, ASTM 6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.5 mil
Palm Thickness (Metric) 0.06 mm
Size X-Small
Thickness (English) 2.5 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) Yes
Model N3200XS
Series N3200
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.