Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Valor™ 7000 Compact Bench Scales

Catalog No. 02112229 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
1.5 kg
13 kg
2.72 kg, 6 lb.
6 kg
Model:
V71P1502T
V71P15T
V71P3T
V71P6T
Readability:
0.05 g
0.1 g
0.2 g
0.5 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
02-112-229 2.72 kg, 6 lb. V71P3T 0.1 g
02-112-228 1.5 kg V71P1502T 0.05 g
02-112-230 6 kg V71P6T 0.2 g
02-112-231 13 kg V71P15T 0.5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-112-229 Supplier OHAUS™ Supplier No. 30031828
Add to Cart
Add to Cart

Includes

AC Power, Rechargeable Battery

Reliable and durable scale that will increase food weighing and proportioning productivity

Standard Features

  • Front and rear touchless sensors minimize scale contamination
  • Dual backlit displays allow for quick and easy weighing by two operators
  • Rapid stabilization provides unmatched throughput
  • Standard connectivity with flexible options
  • Approvals: Exceeded the standards set forth by multiple metrological and food safety regulatory bodies
  • Portability and versatile power options
  • Transportation handle

 

Application Modes

  • Weighing: Determine the weight of items in the selected unit of measure
  • Percent Weighing: Measure the weight of a sample displayed as a percentage of a pre-established reference weight
  • Check Weighing/Percent: Compare the weight/percent of a sample against target limits
  • Accumulation: Totalization of weight or percent; Calculates total accumulated weight or percent of separate items

 

Applications
Weighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation

TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hr.
Battery Type Internal rechargeable lead acid battery
Calibration External, with user selectable calibration weight value
Certifications/Compliance ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12-46), (Class 3, nmax 3000), CSA-C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1, NSF/ANSI 169, NSF/ANSI /3-A 14159-1
Connection Type Built-in RS232
Capacity 2.72 kg, 6 lb.
Display Type LCD
Readability 0.1 g
Format Gram, kilogram, ounce, pound
Includes AC Power, Rechargeable Battery
Material ABS Plastic, Stainless Steel
Model V71P3T
Protection Class IP43
Stabilization Time 1 sec.
Temperature Range (English) 14°F to 104°F
Temperature Range (Metric) -10°C to +40°C
Type Valor™ 7000 Compact Bench Scale
Dimensions (L x W x H) 12.9 x 12.2 x 4.6 in. (32.7 x 31.1 x 11.7 cm)
Length (English) 12.9 in.
Length (English) Pan 8.9 in.
Length (Metric) 32.7 cm
Length (Metric) Pan 22.5 cm
Width (English) 12.2 in.
Width (English) Pan 11.8 in.
Width (Metric) 31.1 cm
Width (Metric) Pan 30 cm
Height (English) 4.6 in.
Height (Metric) 11.7 cm
Weight (English) 9.2 lb.
Weight (Metric) 4.2 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.