Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Value Pro Cotton Wet Mop

Catalog No. 19046807 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Material:
Cotton
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-046-807 Cotton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-046-807 Supplier Rubbermaid™ Supplier No. FGV11900WH00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rubbermaid™ Commercial Cut End Mop is an economical, four-ply cut-end floor mop ideal for general purpose cleaning.

  • Nonlaunderable, bucket wash/wring only
  • Recycled content: up to 100% post-industrial cotton

Specifications

Color White
Capacity 32 oz.
Length (English) 0.82 in.
Height (English) 17.00 in.
Width (English) 6.00 in.
Quantity 12/Cs.
Description 1 in. Headband
Material Cotton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.