Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Flat-Bottom Florence Boiling Flasks
SDPSCI_ED

Catalog No. S00059 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
Closure Size:
3
6
8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S00059 125 mL 3
S00062 1000 mL 8
S00061 500 mL 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00059 Supplier DWK Life Sciences Supplier No. 55000125

Low coefficient of expansion to resist thermal shock.

  • Reinforced tooled tops for strength and a secure stopper fit
  • Sturdy Kimax™ KG-33 glass walls minimize mechanical breakage

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1403, Type I, Class 1 specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Tooled
Diameter (English) Outer 2.55 in.
Capacity (Metric) 125 mL
Material Glass
Height (English) 4.5 in.
Height (Metric) 11.5 cm
Bottom Shape Flat
Diameter (Metric) Outer 65 mm
Closure Size 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.