Learn More
DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders, To Deliver, Class B

Shop All DWK Life Sciences Products


Description
- Kimax KG-33 glass cylinder calibrated “To Deliver”
- 10mL size has enlarged funnel-shaped top for ease of filling
- 10 and 25mL sizes are comparatively short to provide increased stability
- Durable white ceramic enamel scale has two sets of numerals: one reading from bottom to top of the cylinder (ascending), the other reading from top to bottom (descending)
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standard. Cylinders designed to ASTM E-1272, Style 1, Class B specification requirements.
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 10 mL |
| Scale | Dual |
| Graduations | 0.2 mL |
| Subdivision | 1 to 10 mL |
| Calibration | To Deliver |
| Base Type | Hexagonal |
| Scale Color | White |
| Shape | Round |
| Class | Class B |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.