Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders, To Deliver, Class B
SDPSCI_ED

Catalog No. S00048 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S00048 100 mL 1 mL
S00051 1000 mL 10 mL
S00046 25 mL 0.5 mL
S00050 500 mL 5 mL
S00047 50 mL 1 mL
S00049 250 mL 2 mL
S00045 10 mL 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S00048 Supplier DWK Life Sciences Supplier No. 50030100
Add to Cart
Add to Cart
This item is not returnable. View return policy

With double reverse scale and spout.

  • Kimax KG-33 glass cylinder calibrated “To Deliver”
  • 10mL size has enlarged funnel-shaped top for ease of filling
  • 10 and 25mL sizes are comparatively short to provide increased stability
  • Durable white ceramic enamel scale has two sets of numerals: one reading from bottom to top of the cylinder (ascending), the other reading from top to bottom (descending)

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standard. Cylinders designed to ASTM E-1272, Style 1, Class B specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
Scale Dual
Graduations 1 mL
Subdivision 5 to 100 mL
Calibration To Deliver
Base Type Hexagonal
Scale Color White
Shape Round
Class Class B
Height (English) 10.03 in.
Height (Metric) 255 mm
Certifications/Compliance ASTM E1272
Tolerance ±0.6 mL
Product Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.