Learn More
DWK Life Sciences Kimble™ ValueWare™ Heavy-Duty Low-Form Beakers

Shop All DWK Life Sciences Products


Description
- Thick uniform walls throughout
- Extra wall thickness built into evenly tooled top rim
- Spout designed for optimum performance
- Heavy Kimax KG-33 glass construction prolongs life expectancy with harder than normal usage (i.e., mechanical shock)
- Durable matte-finish marking area and a white graduated scale
Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standard. Beaker designed to ASTM E-960, Type II specification requirements.
Specifications
Specifications
| Capacity (English) | 67.62 oz. |
| Diameter (English) Outer | 5.11 in. |
| Diameter (Metric) Outer | 13 cm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Graduation Range | 200 to 2000 mL |
| Height (English) | 7.59 in. |
| Height (Metric) | 19.3 cm |
| Includes | Spout |
| Increments | 100 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.