Learn More
Description
- Sturdy lip for secure handling
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Manufactured from Kimax™ KG-33 borosilicate glass tubing
- Suitable for routine laboratory applications
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E982, Type I specification requirements.
Specifications
Specifications
| Capacity (Metric) | 28 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 18 mm |
| Product Type | Centrifuge Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

