Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Volumetric Flasks, Class A, with Snap Cap
SDPSCI_ED

Catalog No. S00133 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00133 1000 mL
S00134 2000 mL
S00130 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00133 Supplier DWK Life Sciences Supplier No. 580081000
Add to Cart
Add to Cart

Calibrated To Contain.

  • Kimax™ KG-33 glass Class A accuracy but without a serial number
  • With polyethylene snap cap

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E288, Class A unserialized requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polyethylene
Capacity (Metric) 1000 mL
Height (English) 12.2 in.
Height (Metric) 31 cm
Tolerance ±0.3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.