Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Wide-Mouth Erlenmeyer Flasks
SDPSCI_ED

Catalog No. S00150 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00150 125 mL
S00152 500 mL
S00153 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00150 Supplier DWK Life Sciences Supplier No. 56650125
Add to Cart
Add to Cart

With capacity scale.

  • Heavy-duty Kimax KG-33 glass flasks
  • Tooled top finish

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 2 specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Graduation Range 50 to 125 mL
Graduations 25 mL
Height (English) 4.25 in.
Height (Metric) 10.8 cm
Mouth Style Wide
Diameter (Metric) Outer 66 mm
Closure Size 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.