Learn More
ValueMax™ Extra-Safe™ Lab Coats —
Description
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Color: White
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs
- Available with knit or traditional collar
- Knee-length
- Autoclavable and washable up to five times
- Latex-free, fire retardant
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Disposable | Single-use |
| Style | Knee-length |
| No. of Pockets | 3 |
| Collar Type | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.