Learn More
ValueMax™ Extra-Safe™ Lab Coats — Ceil Blue
Description
Static-free — no clinging
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Knee length
- Autoclavable and washable up to five times
- Latex-free, fire retardant
Specifications
Specifications
| Size | Small |
| Material | SMS |
| Color | Ceil Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Style | Knee-length |
| No. of Pockets | 3 |
| Latex Free | Yes |
| Thickness | 3-ply |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.