Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ VAN-1 Spindle Set
SDP

Catalog No. 01183133 Shop All IKA Works Products
Change view
Click to view available options
Temperature Range (Metric):
300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
01-183-133 300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-133 Supplier IKA™ Supplier No. 25000407
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vane spindle set allows the viscosity measurement of suspensions.

  • Four vane spindles are included
  • Spindle Geometry: Vane
  • Connection: Thread M2.5 LH
  • Quick Plug Connector: Yes
  • Hook Connector: Yes
  • Dimensions (W x H x D): 160 x 82 x 270 mm
  • Min. FSR match ROTAVISC lo-vi: 24.6 mPas
  • Max. FSR match ROTAVISC lo-vi: 5100000 mPas
  • Min. FSR match ROTAVISC me-vi: 262 mPas
  • Max. FSR match ROTAVISC me-vi: 54300000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 524 mPas
  • Max. FSR match ROTAVISC hi-vi I: 108600000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 2100 mPas
  • Max. FSR match ROTAVISC hi-vi II: 434000000 mPas

Specifications

Accuracy 0.02
Temperature Range (Metric) 300°C
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.