Learn More
Description
Electric Plume
- Can be mounted to the dome of the Van de Graaff with its rubber vacuum cup
- Strips repel each other and stand up when charged
- Consists of a 9.2 in. dia. (23cm) metal wheel with radial spokes and discharge points
- Supported on a cone bearing
- Wheel spins rapidly as electrons escape from the points when held near an electrostatic generator
Specifications
Specifications
| For Use With (Application) | Used to acquired negative charge from the dome of Van de Graaff generator during for electrostatic demonstrations |
| For Use With (Equipment) | Van de Graaff generator |
| Includes | Colored ribbons attached to a 6cm dia. Rubbered vacuum cup |
| Product Type | Electric Plume |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

