Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 70-765 Cut Protection Heavyweight Gloves, Leather Palm

Catalog No. 199201775 Shop All Ansell Products
Change view
Click to view available options
Size:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-920-1775 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-920-1775 Supplier Ansell Supplier No. 245714
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides optimal combination of cut resistance, comfort and dexterity. Revolutionary engineered yarns provide increased cut protection without the bulk. Ideal for work environments where sharp parts and materials are handled.

  • Blended fiber, lightweight construction provides all-day comfort
  • Contour design offers flexibility for reduced hand fatigue
  • Medium weight, 10-gauge yarn with 100% Kevlar™ aramid fiber reinforced thumb crotch
  • High level of cut protection
  • Abrasion resistance due to exclusive fiber blend
  • Optimal combination of cut resistance, comfort and dexterity
  • Higher level of user comfort
  • Include protection from heat and light molten splashes
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III, EN 407
Construction Knit
Coating Material Leather
Color Gray, White
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free Yes
Material Synthetic Fiber, Nylon, Aramid Fiber, Leather
Product Type Cut-resistant Gloves
Size 8
EN388 Standard EN 388:4X43D, EN 388:4443
For Use With (Application) Handling metal sheets & panels Handling parts with sharp or rough edges, glass repair and replacement, seizing rough blocs and cylinders, press shop operations
Glove Cuff Style Knit
Liner Material Aramid Fiber, Acrylic, Nylon
Model 70-765 8 245714
Series ActivArmr™ 70-765
Length (English) 9.2 in.
Length (Metric) 23.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.