Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Adapters for Semi-Rigid Tubing, NPT(M)

Catalog No. 13311216
Change view
Click to view available options
Size:
1/16 in. OD Compression x NPT(M)
1/8 in. OD Compression x NPT(M)
2 mm OD Compression x NPT(M)
2.2 mm OD Compression x NPT(M)
2.5 mm OD Compression x NPT(M)
3 mm OD Compression x NPT(M)
4 mm OD Compression x NPT(M)
Compression x NPT(M)
Material:
PEEK, PCTFE
POM, ETFE
Polypropylene, ETFE
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material
13-311-216 2.5 mm OD Compression x NPT(M) Polypropylene, ETFE
13-311-211 4 mm OD Compression x NPT(M) PEEK, PCTFE
13-311-212 Compression x NPT(M) POM, ETFE
13-311-213 1/16 in. OD Compression x NPT(M) Polypropylene, ETFE
13-311-214 2 mm OD Compression x NPT(M) Polypropylene, ETFE
13-311-215 2.2 mm OD Compression x NPT(M) Polypropylene, ETFE
13-311-217 3 mm OD Compression x NPT(M) Polypropylene, ETFE
13-311-218 1/8 in. OD Compression x NPT(M) Polypropylene, ETFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-311-216 Supplier Cole-Parmer™ Supplier No. 1202014
Add to Cart
Add to Cart

VapLock™ Adapters for Semi-Rigid Tubing, NPT(M) are designed for secure leak-resistant connections

  • Fit VapLock exhaust filters, which have 1/4 in NPT(F) ports
  • Color-coded for easy identification
  • Features two-piece nut and ferrule system

Warranty and Services

None

Specifications

For Use With (Equipment) VapLock Solvent Containment Systems
Material Polypropylene, ETFE
Size 2.5 mm OD Compression x NPT(M)
Thread Size (English) 1/4 in. NPT(M)
For Use With (Application) Solvent Safety
Type Tubing Adapter, 2.5 mm OD x 1/4 in. NPT(M), orange PP w/ white ETFE, PP; 1/ea
Color Orange, White
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.