Learn More
Cole-Parmer™ VapLock™ Adapters for Semi-Rigid Tubing, UNF(M)
Description
- Color-coded for easy identification
- Features two-piece nut and ferrule system
Warranty and Services
None
Specifications
Specifications
| For Use With (Equipment) | VapLock Solvent Containment Systems |
| Material | Yellow / Orange PP / ETFE |
| Size | 3 mm OD Compression x UNF(M) |
| Thread Size (English) | 1/4 in.-28 UNF(M) |
| For Use With (Application) | Solvent Safety |
| Type | Tubing Adapter, 3.0 mm OD x 1/4-28 UNF(M), yellow PP w/ orange ETFE; 10/Pk. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.