Learn More
Cole-Parmer™ VapLock™ Solvent Collection Systems with 70 mm Rieke 6TPI Cap Size and 20-L Container
Shop All Oakton ProductsDescription
Warranty and Services
None
Specifications
Specifications
| Description | 70 mm Rieke 6 TPI, Polypropylene manifold, 20 L Polyethylene drum |
| For Use With (Equipment) | Chromatography Systems |
| Type | Complete Solvent Collection System |
| Solvent Channels | 9 |
| Material | Polypropylene Manifold |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.