Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Systems
- Liquid Chromatography Instruments
- Individual HPLC Components and Accessories
- HPLC Solvent Handling Component Accessories
- Cole-Parmer™ VapLock™ Solvent Delivery Caps
Cole-Parmer™ VapLock™ Solvent Delivery Caps
Catalog No. 13311001
Change view
Click to view available options
Size:
GL25
GL32
GL38
GL45
Nalgene 38-430
Wako 38 mm
Material:
PTFE, Polypropylene
PTFE, Polypropylene, Stainless Steel
Number of Channels:
Four Ports
Three Ports
Two Ports
31 product options available for selection
| Catalog No. | Size | Material | Number of Channels |
|---|---|---|---|
| 13-311-001 | GL45 | PTFE, Polypropylene, Stainless Steel | Three Ports |
| 13-311-003 | GL45 | PTFE, Polypropylene | Two Ports |
| 13-311-025 | Nalgene 38-430 | PTFE, Polypropylene, Stainless Steel | Three Ports |
| 13-311-037 | Wako 38 mm | PTFE, Polypropylene, Stainless Steel | Three Ports |
| 13-311-052 | GL32 | PTFE, Polypropylene | Three Ports |
| 13-311-004 | GL45 | PTFE, Polypropylene | Three Ports |
| 13-311-050 | GL32 | PTFE, Polypropylene, Stainless Steel | Four Ports |
| 13-311-028 | Nalgene 38-430 | PTFE, Polypropylene | Three Ports |
| 13-311-013 | GL38 | PTFE, Polypropylene, Stainless Steel | Three Ports |
| 13-311-015 | GL38 | PTFE, Polypropylene | Two Ports |
| 13-311-051 | GL32 | PTFE, Polypropylene | Two Ports |
| 13-311-005 | GL45 | PTFE, Polypropylene | Four Ports |
| 13-311-024 | Nalgene 38-430 | PTFE, Polypropylene, Stainless Steel | Two Ports |
| 13-311-027 | Nalgene 38-430 | PTFE, Polypropylene | Two Ports |
| 13-311-041 | Wako 38 mm | PTFE, Polypropylene | Four Ports |
| 13-311-038 | Wako 38 mm | PTFE, Polypropylene, Stainless Steel | Four Ports |
| 13-311-000 | GL45 | PTFE, Polypropylene, Stainless Steel | Two Ports |
| 13-311-053 | GL32 | PTFE, Polypropylene | Four Ports |
| 13-311-048 | GL32 | PTFE, Polypropylene, Stainless Steel | Two Ports |
| 13-311-055 | GL25 | PTFE, Polypropylene | Three Ports |
| 13-311-012 | GL38 | PTFE, Polypropylene, Stainless Steel | Two Ports |
| 13-311-039 | Wako 38 mm | PTFE, Polypropylene | Two Ports |
| 13-311-017 | GL38 | PTFE, Polypropylene | Four Ports |
| 13-311-026 | Nalgene 38-430 | PTFE, Polypropylene, Stainless Steel | Four Ports |
| 13-311-036 | Wako 38 mm | PTFE, Polypropylene, Stainless Steel | Two Ports |
| 13-311-016 | GL38 | PTFE, Polypropylene | Three Ports |
| 13-311-040 | Wako 38 mm | PTFE, Polypropylene | Three Ports |
| 13-311-029 | Nalgene 38-430 | PTFE, Polypropylene | Four Ports |
| 13-311-054 | GL25 | PTFE, Polypropylene | Two Ports |
| 13-311-002 | GL45 | PTFE, Polypropylene, Stainless Steel | Four Ports |
| 13-311-014 | GL38 | PTFE, Polypropylene, Stainless Steel | Four Ports |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Description
Use with semi-rigid tubing equal to or less than 1/8 in (3.2 mm) OD
Warranty and Services
None
Specifications
Specifications
| For Use With (Equipment) | Solvent-Compatible Containers |
| Material | PTFE, Polypropylene, Stainless Steel |
| Number of Channels | Three Ports |
| Size | GL45 |
| Thread Size | 1/4 in.-28 |
| Thread Size (English) | 1/4 in.-28 UNF(F) |
| For Use With (Application) | Solvent Safety |
| Type | Delivery Cap |
| Color | Blue/White |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?