Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Solvent Waste Kits for Bottles and Carboys

Catalog No. 13311069
Change view
Click to view available options
Size:
51 mm
53 B
61 mm
63 mm
70 mm Nalgene
83 B
DIN 45
GL38
GL45
GL80
Nalgene 38-430
Wako 38 mm
Material:
PTFE
Polypropylene
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material
13-311-069 Wako 38 mm PTFE
13-311-056 GL38 Polypropylene
13-311-057 GL38 PTFE
13-311-062 Nalgene 38-430 Polypropylene
13-311-063 Nalgene 38-430 PTFE
13-311-068 Wako 38 mm Polypropylene
13-311-074 GL45 Polypropylene
13-311-075 GL45 PTFE
13-311-080 DIN 45 Polypropylene
13-311-081 DIN 45 PTFE
13-311-092 51 mm Polypropylene
13-311-093 51 mm PTFE
13-311-098 53 B Polypropylene
13-311-099 53 B PTFE
13-311-112 61 mm Polypropylene
13-311-113 61 mm PTFE
13-311-118 63 mm Polypropylene
13-311-119 63 mm PTFE
13-311-130 70 mm Nalgene Polypropylene
13-311-131 70 mm Nalgene PTFE
13-311-137 GL80 PTFE
13-311-142 83 B Polypropylene
13-311-143 83 B PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 13-311-069 Supplier Cole-Parmer™ Supplier No. 1201869
Add to Cart
Add to Cart

VapLock™ Solvent Waste Kits for Bottles and Carboys collect effluent from multiple sources while minimizing harmful solvent exhaust

Various cap sizes available to fit your solvent container

Warranty and Services

None

Specifications

For Use With (Equipment) Solvent-Compatible Containers
Material PTFE
Size Wako 38 mm
Thread Size (English) 1 x 1/2 in. NPT(F), 3 x 1/4 in. NPT(F), 6 x 1/4 in.-28 UN(F)(F)
For Use With (Application) Solvent Safety
Type Solvent Waste Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.