Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Systems
- Liquid Chromatography Instruments
- Individual HPLC Components and Accessories
- HPLC Solvent Handling Component Accessories
- Cole-Parmer™ VapLock™ Solvent Waste Manifold Caps for Bottles and Carboys
Cole-Parmer™ VapLock™ Solvent Waste Manifold Caps for Bottles and Carboys
Catalog No. 13311061
Change view
Click to view available options
Size:
51 mm
53 B
61 mm
63 mm
70 mm
83 B
DIN 45
DIN 50
GL38
GL45
GL80
Nalgene 38-430
Wako 38 mm
Material:
PTFE
Polypropylene
Thread Size (English):
1/2 in. NPT(F), 1/4 in. NPT(F)
1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
1/4 in. NPT(F), 1/4 in.-28 UNF(F)
45 product options available for selection
| Catalog No. | Size | Material | Thread Size (English) |
|---|---|---|---|
| 13-311-061 | GL38 | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-058 | GL38 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-059 | GL38 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-060 | GL38 | PTFE | 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-064 | Nalgene 38-430 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-065 | Nalgene 38-430 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-066 | Nalgene 38-430 | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-067 | Nalgene 38-430 | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-070 | Wako 38 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-071 | Wako 38 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-072 | Wako 38 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-073 | Wako 38 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-076 | GL45 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-077 | GL45 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-078 | GL45 | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-079 | GL45 | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-082 | DIN 45 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-083 | DIN 45 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-085 | DIN 45 | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-088 | DIN 50 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-089 | DIN 50 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-094 | 51 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-095 | 51 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-097 | 51 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-102 | 53 B | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-103 | 53 B | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-104 | 53 B | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-105 | 53 B | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-114 | 61 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-115 | 61 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-116 | 61 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-120 | 63 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-121 | 63 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-122 | 63 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-123 | 63 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-132 | 70 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-133 | 70 mm | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-134 | 70 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-135 | 70 mm | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-138 | GL80 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-144 | 83 B | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-145 | 83 B | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-146 | 83 B | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
| 13-311-147 | 83 B | PTFE | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| 13-311-139 | GL80 | Polypropylene | 1/2 in. NPT(F), 1/4 in. NPT(F) |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
Description
- Select from a variety of cap sizes to fit your container
- Different materials, numbers and sizes of ports help customize to your application
Warranty and Services
None
Specifications
Specifications
| For Use With (Equipment) | Solvent-Compatible Containers |
| Material | PTFE |
| Size | GL38 |
| Thread Size (English) | 1/2 in. NPT(F), 1/4 in. NPT(F) |
| For Use With (Application) | Solvent Safety |
| Type | Solvent Waste Manifold, PTFE, GL38, 1 x 1/2 in. NPTF, 3 x 1/4 in. NPTF; 1/ea |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?