Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Solvent Waste Manifold Caps for Bottles and Carboys

Catalog No. 13311147 Shop All Oakton Products
Change view
Click to view available options
Size:
51 mm
53 B
61 mm
63 mm
70 mm
83 B
DIN 45
DIN 50
GL38
GL45
GL80
Nalgene 38-430
Wako 38 mm
Material:
PTFE
Polypropylene
Thread Size:
1/2 in. NPT(F), 1/4 in. NPT(F)
1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
1/4 in. NPT(F), 1/4 in.-28 UNF(F)
44 product options available for selection
Product selection table with 44 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material Thread Size
13-311-147 83 B PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-058 GL38 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-059 GL38 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-060 GL38 PTFE 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-061 GL38 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-064 Nalgene 38-430 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-065 Nalgene 38-430 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-066 Nalgene 38-430 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-067 Nalgene 38-430 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-070 Wako 38 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-071 Wako 38 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-072 Wako 38 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-073 Wako 38 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-076 GL45 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-077 GL45 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-078 GL45 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-079 GL45 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-082 DIN 45 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-083 DIN 45 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-085 DIN 45 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-088 DIN 50 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-089 DIN 50 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-094 51 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-095 51 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-097 51 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-102 53 B Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-103 53 B Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-104 53 B PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-105 53 B PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-114 61 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-115 61 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-116 61 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-120 63 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-121 63 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-122 63 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-123 63 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-132 70 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-133 70 mm Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-134 70 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-135 70 mm PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-138 GL80 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-144 83 B Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-145 83 B Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-146 83 B PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 44 options available.
44 options
Catalog No. 13-311-147 Supplier Cole-Parmer™ Supplier No. 1201945
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VapLock™ Solvent Waste Manifold Caps for Bottles and Carboys connect to waste containers for a secure closed system

  • Select from a variety of cap sizes to fit your container
  • Different materials, numbers and sizes of ports help customize to your application

Warranty and Services

None

Specifications

For Use With (Equipment) Solvent-Compatible Containers
Material PTFE
Size 83 B
Thread Size 1/2 in. NPT(F), 1/4 in. NPT(F)
For Use With (Application) Solvent Safety
Product Type Solvent Waste Manifold, PTFE, 83 B, 1 x 1/2 in. NPTF, 3 x 1/4 in. NPTF; 1/ea
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.