Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Solvent Waste Manifold Caps for Jars and Pails

Catalog No. 13311150
Change view
Click to view available options
Size:
100-415
70 mm Rieke
Material:
PTFE
Polypropylene
Thread Size (English):
1/2 in. NPT(F), 1/4 in. NPT(F)
1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material Thread Size (English)
13-311-150 100-415 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-126 70 mm Rieke Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-127 70 mm Rieke Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-128 70 mm Rieke PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-129 70 mm Rieke PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-151 100-415 Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-152 100-415 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-153 100-415 PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-311-150 Supplier Cole-Parmer™ Supplier No. 1201948
Add to Cart
Add to Cart

VapLock™ Solvent Waste Manifold Caps for Jars and Pails connect to waste containers for a secure closed system

  • Select from 70 mm Rieke or 100 to 415 cap sizes to suit your container
  • Different materials, numbers and sizes of ports help customize to your application

Warranty and Services

None

Specifications

For Use With (Equipment) Solvent-Compatible Containers
Material Polypropylene
Size 100-415
Thread Size (English) 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
For Use With (Application) Solvent Safety
Type Solvent Waste Manifold
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.