Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in. and Three Port 1/4 in.

Catalog No. 19830370 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (Metric):
4 L
5 L
10 L
20 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-830-370 4 L
19-830-371 5 L
19-830-372 10 L
19-830-373 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-830-370 Supplier Justrite™ Supplier No. 12810

For Use With: Collect waster from one or more HPLC machines; Closure Material: Polypropylene; Color: White

  • Carbon filter prevents volatile organic compound vapors
  • Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap

Specifications

Accuracy ±5%
Capacity (English) 1 gal.
Capacity (Metric) 4 L
Closure Material Polypropylene
Closure Size 83 mm
Color White
Description Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports
Dimensions (L x W x H) 155 x 155 x 400 mm
For Use With (Application) Collect waster from one or more HPLC machines
Height (English) 15.75 in.
Length (English) 6.1 in.
Material HDPE
Product Type Carboy with Filter Kit
Shape Rectangular
Width (English) 6.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.