Learn More
Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in. and Three Port 1/4 in.
Shop All Justrite Safety Group Products

Description
- Carbon filter prevents volatile organic compound vapors
- Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Closure Material | Polypropylene |
| Closure Size | 83 mm |
| Color | White |
| Description | Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports |
| Dimensions (L x W x H) | 345 x 206 x 678 mm |
| For Use With (Application) | Collect waster from one or more HPLC machines |
| Height (English) | 26.7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.