Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ VaporTrap™ HDPE, Round Carboy with Filter Kit, Four Ports 1/8 in. Tubing and Three Ports 1/4 in.

Catalog No. 19830374 Shop All Justrite Safety Group Products
Change view
Click to view available options
Description:
Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-830-374 Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-374 Supplier Justrite™ Supplier No. 12814

For Use With: Designed to collect waste from one or more HPLC machines; Closure Material: Polypropylene; Color: White

  • Carbon filter prevents volatile organic compound vapors
  • Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap

Specifications

Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material Polypropylene
Closure Size 83 mm
Color White
Description Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports
Diameter (English) Outer 11 in.
For Use With (Application) Designed to collect waste from one or more HPLC machines
Height (English) 23 in.
Height (English) With Closure 23 in.
Includes Closure
Material HDPE
Product Type Carboy with Filter Kit
Shape Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.