Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Variable Volume 12 Channel Micropipettes
Shop All Walter Products Products

Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
20 to 200 μL
30 to 300 μL
5 to 50 μL
Accuracy:
±0.6/1.2/3%
±0.8/1.4/4%
±0.8/1.4/6%
±1.6/2/8%
For Use With (Equipment):
20 μL Tips
200 μL Tips
200/300 μL Tips
300 μL Tips
Increments:
0.01 μL
0.05 μL
0.1 μL
0.2 μL
0.3 μL
Description
- High chemical and UV resistance
- Completely autoclavable at 121°C
- 4-position volume settings and a volume display which can easily be read
- True one-hand operation for both right and left handed operators
- Rotating dispensing head for optimal pipetting convenience
- Due to optimized design on the tip cone, compatible with a wide range of tips
Specifications
Specifications
| Accuracy | ±1.6/2/8% |
| Autoclavable | Autoclavable |
| For Use With | 20 μL Tip |
| Number of Channels | 12 |
| Type | Micropipette |
| Volume (Metric) | 0.5 to 10 μL |
| For Use With (Equipment) | 20 μL Tips |
| Increments | 0.01 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction