Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Variable Volume 8 Channel Micropipettes
SCI_ED

Catalog No. S139019 Shop All Walter Products Products
Change view
Click to view available options
Volume (Metric):
10 to 100 μL
20 to 200 μL
30 to 300 μL
5 to 50 μL
Accuracy:
±0.6/1.2/3%
±0.8/1.4/4%
±0.8/1.4/6%
For Use With (Equipment):
200 μL Tips
200/300 μL Tips
300 μL Tips
Increments:
0.05 μL
0.1 μL
0.2 μL
0.3 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy For Use With (Equipment) Increments
S139019 30 to 300 μL ±0.6/1.2/3% 300 μL Tips 0.3 μL
S139016 5 to 50 μL ±0.8/1.4/6% 200 μL Tips 0.05 μL
S139017 10 to 100 μL ±0.8/1.4/4% 200/300 μL Tips 0.1 μL
S139018 20 to 200 μL ±0.8/1.4/4% 200/300 μL Tips 0.2 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S139019 Supplier Walter Products™ Supplier No. TP8D300H
Add to Cart
Add to Cart

These multichannel micropipettes are lightweight and convenient to operate, requiring little pipetting strength.

  • High chemical and UV resistance
  • Completely autoclavable at 121°C
  • 4-position volume settings and a volume display which can easily be read
  • True one-hand operation for both right and left handed operators
  • Rotating dispensing head for optimal pipetting convenience
  • Due to optimized design on the tip cone, compatible with a wide range of tips

Specifications

Accuracy ±0.6/1.2/3%
Autoclavable Autoclavable
For Use With 300 μL Tip
Number of Channels 8
Type Micropipette
Volume (Metric) 30 to 300 μL
For Use With (Equipment) 300 μL Tips
Increments 0.3 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.