Learn More
Description
- Large central pipetting button and separate ejection function
- 4-position volume display, which is always clearly visible
- Subjected to sterilization in the autoclave at 121°C (20 min), volume-change protection
- Easy calibration technique readjustment without special tools
- Short stroke of only 12.5 mm to reduce the risk of RSI (Repetitive Strain Injury)
Specifications
Specifications
| Accuracy | ±0.6% |
| Autoclavable | Autoclavable |
| Number of Channels | 1 |
| Sterility | Sterile |
| Type | Micropipette |
| Volume (Metric) | 500 to 5000 μL |
| Increments | 5 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
