Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Variable Volume Single Channel Micropipettes
SCI_ED

Catalog No. p-7225985 Shop All Walter Products Products
Change view
Click to view available options
Volume (Metric):
0.1 to 1 μL
0.5 to 10 μL
100 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Accuracy:
±0.6%
±0.8%
±1%
±2%
Increments:
0.001 μL
0.01 μL
0.02 μL
0.05 μL
0.2 μL
1 μL
5 μL
10 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Increments
S139006 0.1 to 1 μL ±2% 0.001 μL
S139007 0.5 to 10 μL ±1% 0.01 μL
S139008 2 to 20 μL ±0.8% 0.02 μL
S139009 5 to 50 μL ±0.6% 0.05 μL
S139011 20 to 200 μL ±0.6% 0.2 μL
S139012 100 to 1000 μL ±0.6% 1 μL
S139013 500 to 5000 μL ±0.6% 5 μL
S139014 1000 to 10,000 μL ±0.6% 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S139006 Supplier Walter Products™ Supplier No. TP1H
Only null left
Add to Cart
Add to Cart

With air displacement principle, tip ejector and disposable tips, this pipette is easy to operate for sampling and dispensing accurate liquid volumes.

  • Large central pipetting button and separate ejection function
  • 4-position volume display, which is always clearly visible
  • Subjected to sterilization in the autoclave at 121°C (20 min), volume-change protection
  • Easy calibration technique readjustment without special tools
  • Short stroke of only 12.5 mm to reduce the risk of RSI (Repetitive Strain Injury)

Specifications

Accuracy ±2%
Autoclavable Autoclavable
Number of Channels 1
Sterility Sterile
Type Micropipette
Volume (Metric) 0.1 to 1 μL
Increments 0.001 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.