Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ VC 10 pro
SDP

Catalog No. 11116990 Shop All IKA Works Products
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11-116-990 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-990 Supplier IKA™ Supplier No. 0020112031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VC 10 pro is a valve-controlled vacuum controller for evacuating air from lab equipment and separation, filtration, or drying tasks. It's easy to install and can be used with all standard vacuum sources. Multiple controllers can be used with one vacuum source.

  • The device allows on/off regulation of multiple vacuum sources and automatic boiling point detection
  • It has an integrated solvent library, graph function, and connection for external temperature sensor
  • Valve cleaning function and integrated ventilation valve for pressure equalization and aeration with inert gas
  • Program function and USB/RS232 interfaces for connection with lab software
  • Electronic control system for improved process efficiency and high solvent recovery rate
  • Device-to-device communication for high energy efficiency
  • VSE 1 vacuum safety emission condenser recommended for additional safety and available as an accessory.

Specifications

Connection Type USB / RS232 interfaces
Type Vacuum
Humidity 80%
Plug Type EU
Temperature (Metric) Range 5°C; to 40°C
Width (Metric) 95 mm
Height (Metric) 150 mm
Depth (Metric) 110 mm
Weight (Metric) 1.5 kg
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.