Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Vectra™ QuanSat™ Cleanroom Wipers
SDP

Catalog No. 191305652 Shop All Texwipe Products
Change view
Click to view available options
Saturation Solution:
100% Isopropyl Alcohol
6% Isopropyl Alcohol
70% Isopropyl Alcohol
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-130-5652 100% Isopropyl Alcohol
19-130-3951 6% Isopropyl Alcohol
19-130-5654 70% Isopropyl Alcohol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-130-5652 Supplier Texwipe™ Supplier No. TX1082
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use in ISO Class 3 to 6 applications

  • Vectra QuanSat™ thermally sealed-border wiper presaturated with various concentrations of semi-conductor-grade isopropyl alcohol
  • Economical 100% synthetic continuous filament, double-knit polyester
  • Superior strength for excellent wiping efficiency and abrasion resistance
  • Ultralow particle levels and low extractable levels

Order Info

Wipes measure 9 x 9 in. (23 x 23cm). 50 wipers per resealable pack. Cleanroom packaged.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 109
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleaning surfaces sensitive to Water contamination
Saturation Solution 100% Isopropyl Alcohol
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.