Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Vented Cabinet with Swinging Glass Door
SDP

Catalog No. 21381108 Shop All Mopec Products
Change view
Click to view available options
Depth (English):
18 in.
24 in.
Length (English):
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English)
21-381-108 24 in. 48 in.
21-381-102 18 in. 48 in.
21-381-106 24 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-381-108 Supplier Mopec Supplier No. LC34548M356
Add to Cart
Add to Cart

Durable stainless steel storage solutions designed for easy access and secure storage in industrial, laboratory, and commercial environments.

Construction:

  • Tall cabinet
  • Equipped with adjustable shelves

Materials:

  • 304 stainless steel construction with a polished No. 4 finish
  • Swinging tempered glass for doors

Options and Accessories:

  • For vented option

Specifications

Depth (English) 24 in.
Length (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.