Learn More
Description
- Get the complete safety package – unlike signs and tapes this cover provides a sign and an unavoidable boundary in one easy-to-use product
- Ventilated covers are ideal for areas were noxious gasses are a concern, and include a 1.5 in. gas-testing port that allows for testing without removing the cover
- Lock it down – get another level of safety with lockable options that give authorized personnel the option to apply a padlock to maintain restrictive access
- Made of durable fabric for excellent resistance against oils and hydro-carbons
Specifications
Specifications
| Product Type | Confined Space Cover |
| Color | Black/Red |
| Material | PVC |
| Diameter (English) | 24 in. |
| Displayed Text | Permit required. No unauthorized entry. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
