Learn More
Description
- Co-injected temples for snug, secure fit
- Adjustable rubber nosepiece
- Ice Blue Mirror Lens - Gray polycarbonate lens with a double layer of silver and blue mirror coatings, commonly used in outdoor applications
- Lens Technology:
- Visible Light Transmitted - 13%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 95%
- IR Blocked - 51%
Specifications
Specifications
| Lens Coating | Anti-fog |
| Width (Metric) | 138 mm |
| Certifications/Compliance | ASNI Z87.1 |
| Lens Tint | Light Blue |
| For Use With (Application) | Eye Safety |
| Frame Color | Clear |
| Temple Style | Co-Injected, Polycarbonate |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.