Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Venture Gear - Monteagle™ Safety Glasses

Catalog No. 19555725 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Frame Color:
Clear
Gun Metal
Gun Metal, Hi-Vis Yellow
Lens Tint:
Gray
Light Blue
Light Blue, Mirror
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color Lens Tint
19-555-725 Gun Metal Light Blue, Mirror
19-555-726 Gun Metal, Hi-Vis Yellow Gray
19-555-727 Gun Metal, Hi-Vis Yellow Light Blue, Mirror
19-555-722 Clear Gray
19-555-723 Clear Light Blue
19-555-724 Gun Metal Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-555-725 Supplier Pyramex™ Supplier No. VGSGM1665T

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Venture Gear - Monteagle™ Safety Glasses with ANSI Z87.1 safety compliance

  • Co-injected temples for snug, secure fit
  • Adjustable rubber nosepiece
  • Ice Blue Mirror Lens - Gray polycarbonate lens with a double layer of silver and blue mirror coatings, commonly used in outdoor applications
  • Lens Technology:
    • Visible Light Transmitted - 13%
    • UVA, UVB Blocked - 99%
    • Blue Light Blocked - 95%
    • IR Blocked - 51%

Specifications

Width (Metric) 138 mm
Certifications/Compliance ASNI Z87.1
Lens Tint Light Blue, Mirror
For Use With (Application) Eye Safety
Frame Color Gun Metal
Temple Style Co-Injected, Polycarbonate
Lens Material Polycarbonate
Frame Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.