Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear™ Atwater™ Safety Eyewear
All lenses are hard coated polycarbonate, scratch-resistant, and provide 99% protection from harmful UV rays
$11.64 - $13.45
Specifications
Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
---|---|
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-156-030
|
Pyramex™
VGSB1226TB |
Black | Green |
Each for $13.45
|
|
||||
19-156-076
|
Pyramex™
VGSSB1226TB |
Black, Silver | Green |
Each for $11.64
|
|
||||
19-156-031
|
Pyramex™
VGSB1265TB |
Black | Blue, Mirror | N/A | N/A | N/A | |||
19-156-077
|
Pyramex™
VGSSB1265TB |
Black, Silver | Blue, Mirror | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1,CSA Z94.3-07 | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title