Learn More
Description
- Combination hearing/eyewear package
- PM8010 Ear Muffs feature low-profile design, soft foam ear cups and fold-away padded headband
- VentureGear™ Eyewear features black frame, soft nosepiece, wraparound lens, UVA/B/C protection
- Available in three variations:
- Gray ear muff/clear lens eyewear
- Gray ear muff/amber lens eyewear
- Pink ear muff/clear lens eyewear
Specifications
Specifications
| Color | Black, Pink |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| For Use With (Application) | Variety of industrial and recreational applications |
| Model | VGCOMBO8617 |
| Pairs per Package | 1 Pk. |
| Noise Reduction Rating (NRR) | 26 dB |
| Product Type | Ear Muff/Eyewear Combo Kit |
| Headband Color | Black |
| Style | Over-the-head |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.