Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear Tactical™ Overwatch™ Safety Eyewear
Sunglasses style with metal hinge
$73.60
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 35.5 g |
Lens Material | Polycarbonate |
Frame Material | PCB |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-156-052
|
Pyramex™
VGSB718T |
Black | Bronze |
Each for $73.60
|
|
||||
19-156-053
|
Pyramex™
VGSB722T |
Black | Green |
Each for $73.60
|
|
||||
19-156-071
|
Pyramex™
VGSG718T |
Green | Bronze |
Each for $73.60
|
|
||||
19-156-072
|
Pyramex™
VGSG722T |
Green | Green |
Each for $73.60
|
|
||||
Description
Specifications
ANSI Z87.1 | |
35.5 g | |
Polycarbonate | |
PCB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title